Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12290
Mfr # 12290
Zoro # G8691057
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- For Use With Subaru Legacy and Outback
- Size (In.) 1-1/4"
- Application Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12290
- Zoro # G8691057
- UPC # 612314014477
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Material | Carbon Steel |
For Use With | Subaru Legacy and Outback |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12290 |
Application | Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer |
Includes | Installation Hardware |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12290
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMECC USA (Ta20N-1/2) 1 Pc Key Wrench Ta20-1/2 (91924)
- SCOSCHE Portable Power Inverter 100W, Black (PI100CL)
- HTI White Scuff Pads - 4.5" X 6" - 10 Pads/Pack - Non-Coarse Pk (HT-4510W)
- TIE DOWN MARINE Stop-Bow 3, #86285 (86285)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Replacment Adjustable Channel Mount Pins (45925)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17052)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8" (25128)
- CURT Trailer Hitch, 2" Receiver, Class 3,13222 (13222)
- Curt Trailer Hitches