Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12270
Mfr # 12270
Zoro # G8690978
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 2 Trailer Hitch
- Material Carbon Steel
- For Use With Subaru Legacy and Outback
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 12270
- Zoro # G8690978
- UPC # 612314014385
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12270 |
Type | Class 2 Trailer Hitch |
Material | Carbon Steel |
For Use With | Subaru Legacy and Outback |
Color | Black |
Application | Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12270
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Stainless Steel Mirror-Mounted Beacon Bracket (8891001)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 10In L (84-9255)
- POLY-PLANAR Mb41 (B) Vhf Extension Speaker (MB41B)
- DENSO Air Filter, 143-3180 (143-3180)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11286 (11286)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- PERFECTPITCH Red Ultrahook Winch (PE1111018)
- Curt Trailer & Towing Hitches