Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12175
Mfr # 12175
Zoro # G8690740
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda Odyssey
- Type Class 2 Trailer Hitch
- Color Black
- Includes Includes Installation Hardware
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12175
- Zoro # G8690740
- UPC # 612314121755
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Honda Odyssey |
Type | Class 2 Trailer Hitch |
Color | Black |
Includes | Includes Installation Hardware |
Material | Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12175 |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror-6- Rnd Clampon Stack&Spot- Convex, 12052 (12052)
- WOLO High Tone Replacement Horn, Electric (315-2T)
- ZEROSTART Starting Fluid Atomizer 0.18 Shot Size (8202966)
- K&N FILTER Washable Red Cotton Gauze Round Tapered 5 Top Outside Diameter x 712 Base Outside Diameter (RU-1042)
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13211 (13211)
- CURT Trailer Hitch, 2" Receiver, Class 3,13078 (13078)
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- CURT Safety Pin, 2-3/4" Pin Length, 3/8", 28279 (28279)
- CURT Trailer Hitch, 2" Receiver, Class 3,13119 (13119)
- Curt Trailer Hitches