Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12174
Mfr # 12174
Zoro # G8690731
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- For Use With Jeep Compass
- Color Black
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Type Class 2 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12174
- Zoro # G8690731
- UPC # 612314121748
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Jeep Compass |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12174 |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Type | Class 2 Trailer Hitch |
Material | Steel |
Includes | Includes Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12174
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1347)
- MANN FILTER MERCEDES-BENZ (CU2338)
- WIX FILTERS Lube Filter, 51355 (51355)
- DENSO Air / Fuel Ratio Sensor, 234-5036 (234-5036)
- CURT Class 3 Trailer Hitch with 2" Receiver (13438)
- CURT Wght Distrbtn Shank, 2" Shank, 17125 (17125)
- CURT Trailer Hitch, 2" Receiver, Class 4,14090 (14090)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Trailer Hitch, 2" Receiver, Class 3,13049 (13049)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11540 (11540)
- Curt Trailer Hitches