Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12170
Mfr # 12170
Zoro # G8690600
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 2 Trailer Hitch
- For Use With Mazda CX-5
- Size (In.) 1-1/4"
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12170
- Zoro # G8690600
- UPC # 612314121700
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 2 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12170 |
For Use With | Mazda CX-5 |
Material | Steel |
Color | Black |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12170
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Pneumatic Fan Clutch Wrench Set (43300)
- DAYCO Utility Belt Industrl V-Belt, Ap30 (AP30)
- ANCOR Black 2/0 AWG Battery Cable Tinned Copper - 50' (117005)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13433 (13433)
- CURT D-Ring Shackle Mount, 2-1/2" Shank, 45831 (45831)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 7.5 Drop 1.7K TW 16K Hitch & GH-051 Dual-Ball (GH-1115)
- Curt Trailer & Towing Hitches