Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12158
Mfr # 12158
Zoro # G8690278
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
- Color Black
- Size (In.) 1-1/4"
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12158
- Zoro # G8690278
- UPC # 612314121588
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer |
Color | Black |
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Kia Sportage |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12158 |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12158
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug Gasket Rubber M12, 5 per Bag (ODP-66451B)
- NGK 92085 Laser Iridium Spark Plug (92085)
- DONALDSON Fuel Filter, Spin-On, P551315 (P551315)
- GARELICK 2" Transom Extension Bracket (99181)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Raw Steel Hitch Bar, 14" (49531)
- CURT Lng Trunnn Bar Htch, 8K-10Klb, 30-5/8"Bar (17302)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT Trailer Hitch, 2" Receiver, Class 3,13002 (13002)
- BOSCH SIDEWINDER DRILL BIT 3/32" (2pk) (VA12148)
- Curt Trailer & Towing Hitches