Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12142
Mfr # 12142
Zoro # G8690241
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Jeep Renegade
- Includes Installation Hardware
- Type Class 2 Trailer Hitch
- Size (In.) 1-1/4"
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12142
- Zoro # G8690241
- UPC # 612314121427
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12142 |
For Use With | Jeep Renegade |
Includes | Installation Hardware |
Type | Class 2 Trailer Hitch |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Color | Black |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12142
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE RED LABEL LOW PROFILE SINGLE LID CROSSOVER TOOL BOX BRITE TREAD (DZ8170L)
- GATES Serpentine Belt 2005-2007 Sterling Truck Condor 7.2L, K080876 (K080876)
- GATES 2160, BELT (2160)
- LUCAS OIL Synthetic Gear Oil 75W-90, 32 Oz. (10047)
- CURT Trailer Hitch, 2" Receiver, Class 3,13180 (13180)
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- CURT Class 3 Trailer Hitch, 13393 (13393)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- Curt Trailer Hitches