Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12140
Mfr # 12140
Zoro # G8690381
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Application Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer
- Includes Installation Hardware
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12140
- Zoro # G8690381
- UPC # 612314121403
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12140 |
Material | Carbon Steel |
Color | Black |
Application | Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer |
Includes | Installation Hardware |
For Use With | Ford Edge |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL KNOCKER TIRE WOOD (KEN35110)
- NORCO PROFESSIONAL LIFTING 35 Ton Bottle Jack (76535)
- MAIN FILTER UFI ESF22NFC Replacement/Interchange Spin-On Filter (MF0058075)
- ASSENMACHER SPECIALTY TOOLS STUD REMOVER 7/16" (AH200-7/16)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Honda Civic (11591)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX (13472)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13590 (13590)
- CURT Class 1 Trailer Hitch 114 Receiver Select Hyundai Kona (11638)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- Curt Trailer Hitches