Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12115
Mfr # 12115
Zoro # G8690180
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Includes Installation Hardware
- Color Black
- Type Class 2 Trailer Hitch
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12115
- Zoro # G8690180
- UPC # 612314121151
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Includes | Installation Hardware |
Color | Black |
Type | Class 2 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12115 |
Material | Carbon Steel |
For Use With | Buick LaCrosse, Buick Regal, Cadillac XTS, Chevy Impala, Chevy Malibu and Chevy Malibu Limited |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Dodge/Ram Pu 02-14 Air Filter, 42725 (42725)
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kit (B2159C)
- ECCO Warning Light, LED, Amber (ED0010A)
- SPRINGFIELD MARINE Springfield Marine 1300715-L1 Plug-In Locking 2-3/8" Removable Pedestal Hi-Lo 3-Piece Package - 15" (1300715-L1)
- CURT Class 3 Trailer Hitch, 13400 (13400)
- CURT Trailer Hitch, 2" Receiver, Class 3,13932 (13932)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Maverick (13504)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Kia Forte (11615)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 2" Receiver, Class 3,13105 (13105)
- Curt Trailer Hitches