Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12107
Mfr # 12107
Zoro # G8690040
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Type Class 2 Trailer Hitch
- Material Carbon Steel
- For Use With Toyota Avalon and Camry
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12107
- Zoro # G8690040
- UPC # 612314121076
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Type | Class 2 Trailer Hitch |
Material | Carbon Steel |
For Use With | Toyota Avalon and Camry |
Color | Black |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12107 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 4-3/8" W (SL1314)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P177047 (P177047)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- CURT Commercial Duty Class 5 Trailer Hitch with 2-1/2" Receiver (15804)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11900 (11900)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- CURT Trailer Hitch, 2" Receiver, Class 3,13573 (13573)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11474 (11474)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- DRAW-TITE 8,000LB GTW/800LB TW ROUND BAR WEIGHT DISTRIBUTION KIT W/INTEGRATED SW (49912)
- Curt Trailer & Towing Hitches