Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12100
Mfr # 12100
Zoro # G8689952
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 2 Trailer Hitch
- Color Black
- Application Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12100
- Zoro # G8689952
- UPC # 612314008162
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12100 |
Material | Carbon Steel |
Type | Class 2 Trailer Hitch |
Color | Black |
Application | Full-Size Cars, Crossovers and Minivans; Excellent Choice for Towing a Small Utility Trailer, Popup Camper, Boat Trailer and Many Others |
Includes | Installation Hardware |
For Use With | Subaru Forester |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 19-7/16" L x 14" W x 14" H (RS30128)
- MOOG Suspension Ball Joint - Front Lower, K90493 (K90493)
- GROTE Interior Utility Lamp, Clear (61501)
- ZEP Brake Fluid, 14 oz., Aerosol Can, PK12 (1049715)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Trailer Hitch, 2" Receiver, Class 3,13339 (13339)
- CURT Mnt-Styl Lntte Eye, 35000 lb., 2-1/2" I.D. (48550)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- WEIGH SAFE HITCH ACCESSORIES Fits 2 Inch Receiver 12500 Gross Trailer Weight Turnover Adjustable Stowable (LTB6-2)
- Curt Trailer Hitches