Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12096
Mfr # 12096
Zoro # G8689943
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Carbon Steel
- For Use With Lincoln MKC
- Type Class 2 Trailer Hitch
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12096
- Zoro # G8689943
- UPC # 612314120963
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Material | Carbon Steel |
For Use With | Lincoln MKC |
Type | Class 2 Trailer Hitch |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12096 |
Application | Perfect For Adding Storage Space to Your Vehicle or Towing a Small, Light-Duty Trailer |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12096
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trlr Bll, 1"x2-1/8" Shnk, 6000 lb., Chrm, 2" (40066)
- DAYCO Auto V-Belt, Industry Number 13A1395 (17550)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- CURT Trailer Hitch, 2" Receiver, Class 3,13381 (13381)
- CURT Trailer Hitch, 2" Receiver, Class 4,14250 (14250)
- CURT Trailer Hitch, 2" Receiver, Class 3,13198 (13198)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Grand Cherokee (13507)
- CURT Hvy Dty 5/8" Hitch Pin w/Groove, 21506 (21506)
- GEN-Y HITCH The BOSS TORSION-FLEX 2.5 Shank 6 Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball (GH-2114)
- Curt Trailer Hitches