Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12065
Mfr # 12065
Zoro # G8689867
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Color Black
- Material Carbon Steel
- Application Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
- Type Class 2 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12065
- Zoro # G8689867
- UPC # 612314029594
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12065 |
Color | Black |
Material | Carbon Steel |
Application | Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans |
Type | Class 2 Trailer Hitch |
Includes | Installation Hardware |
For Use With | Toyota Sienna |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12065
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FAIREY ARLON 4A310 Replacement/Interchange Spin-On Filter (MF0058084)
- CRAFTSMAN Adjustable Height Rolling Creeper Stool with Storage Tray (CMXZSAJ93382)
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In (2HLE2)
- MOTORCRAFT Fluid-Brake, PM20 (PM20)
- CURT Trailer Hitch, 2" Receiver, Class 3,13392 (13392)
- CURT Trailer Hitch, 2" Receiver, Class 3,13310 (13310)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- CURT Channel Mount w/ Dual Ball 2" Shank, 14 (45926)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- BLUE OX Class II Adventurer RV Tow Bars, 5,000 lb Capacity (BX4330)
- Curt Trailer & Towing Hitches