Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12038
Mfr # 12038
Zoro # G8689602
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- For Use With Subaru Forester
- Includes Installation Hardware
- Material Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 12038
- Zoro # G8689602
- UPC # 612314013517
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Subaru Forester |
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Type | Class 2 Trailer Hitch |
Application | Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12038 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12038
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Microworks Microfiber Towel 12in x 12in 220GSM, Blue 12 Towels/Pack - (2501-B-DZ)
- JABSCO 4" 250 CFM Flangemount Blower - 12V (35400-0000)
- ARIES AEROTREAD, SILVER, 76IN, RUNNING BOARDS(BRACKETS SOLD SEP) (2051876)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Hyundai Tucson (13485)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- CURT Automotive Hitch Lock, 5/8 in Hole Dia. (23025)
- CURT Trailer Hitch, 2" Receiver, Class 3,13365 (13365)
- CURT Trailer Hitch, 2" Receiver, Class 3,13388 (13388)
- CURT Trailer Hitch, 2" Receiver, Class 3,13282 (13282)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1024)
- Curt Trailer Hitches