Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 2,12036
Mfr # 12036
Zoro # G8689578
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans
- Size (In.) 1-1/4"
- Material Carbon Steel
- For Use With Ford Edge and Lincoln MKX
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 12036
- Zoro # G8689578
- UPC # 612314028207
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Small, Light-Duty Trailer; Full-Size Cars, Crossovers and Minivans |
Material | Carbon Steel |
For Use With | Ford Edge and Lincoln MKX |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 2,12036 |
Includes | Installation Hardware |
Type | Class 2 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 2,12036
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-826 For John Deere Gx20072 (265-826)
- BILSTEIN Shock Absorber, 24-274968 (24-274968)
- UNIQUE ACCESSORIES 91117 Standard Size High Impact Plastic Cup Holder (249596)
- JR PRODUCTS JR Products 01274 Safety Lock Pin - 1/4" x 2-1/2" Usable Length (01274)
- CURT Trailer Hitch, 2" Receiver, Class 3,13033 (13033)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- CURT Commercial Duty Trailer Hitch, 15800 (15800)
- CURT Rebellion XD Adjustable Cushion Hitch, 2 Shank, 2 2516 Balls, 15K (45951)
- CURT Commercial Duty Class 5 Trailer Hitch with 2-1/2" Receiver (15804)
- CURT Trailer Hitch, 2" Receiver, Class 3,13040 (13040)
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- Curt Trailer Hitches