Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11900
Mfr # 11900
Zoro # G8689508
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Color Black
- For Use With Chevy Camaro and Cadillac CTS
- Material Carbon Steel
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11900
- Zoro # G8689508
- UPC # 612314036806
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Color | Black |
For Use With | Chevy Camaro and Cadillac CTS |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11900 |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11900
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7570 (7570)
- WHITECAP Whitecap Anti-Rattle Hold Down - CP/Brass (S-054C)
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- CURT Trailer Hitch, 2" Receiver, Class 3,13091 (13091)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11473 (11473)
- CURT 8' Dinghy Towing Electrical Extension & Sockets (6-Way Round) (57286)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12096 (12096)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- CURT Trailer Hitch, 2" Receiver, Class 3,13407 (13407)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Nissan Rogue (13471)
- Curt Trailer Hitches