Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11540
Mfr # 11540
Zoro # G8688543
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 1 Trailer Hitch
- Color Black
- For Use With Volkswagen Jetta
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11540
- Zoro # G8688543
- UPC # 612314115402
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Color | Black |
For Use With | Volkswagen Jetta |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11540 |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11540
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK YELLOW 48" FRJ MODEL. 7000 LB. CAPACITY (4660 RATED CAPACITY)COMPONENT (FR-485PC)
- PUROLATOR Purolator PBL12222 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL12222)
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free QT (6235)
- FARIA BEEDE INSTRUMENTS Euro Black Boxed Set - Outboard Motors (KT9796)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frame<62", 9" Drop (15925)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Class 3 Trailer Hitch w/2" Receiver (13420)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Trailer Hitch, 2" Receiver, Class 3,13401 (13401)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11822 (11822)
- CURT MANUFACTURING ADJUSTABLE COUPLER LOCK W/BLUE ANODIZED HEAD (23503)
- Curt Trailer Hitches