Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11535
Mfr # 11535
Zoro # G8688668
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
- Material Carbon Steel
- For Use With Acura TLX
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11535
- Zoro # G8688668
- UPC # 612314115358
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Material | Carbon Steel |
For Use With | Acura TLX |
Includes | Installation Hardware |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11535 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11535
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-359 For John Deere M155368 (265-359)
- RITCHIE H-741-C Helmsman & Supersport Compass Cover (H-741-C)
- GATES Classical Section Wrapped V-Belt, B112 (B112)
- DAYCO Radiator Hose, ID 1 7/8 In, OD 2.3 In (75188GL)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12122 (12122)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- CURT Xtra Duty Class 5 Trailer Hitch, 2" Receiver, Silverado, Sierra HD (15007)
- CURT Trailer Hitch, 2" Receiver, Class 4,14061 (14061)
- CURT Breakaway Battery Charger (52025)
- BROK Pin & Clip 5/8" W/Blk Pvc (15928)
- Curt Trailer & Towing Hitches