Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11527
Mfr # 11527
Zoro # G8688701
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Buick Encore and Chevy Trax
- Size (In.) 1-1/4"
- Color Black
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11527
- Zoro # G8688701
- UPC # 612314044160
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Buick Encore and Chevy Trax |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11527 |
Color | Black |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11527
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Flitz Ceramic Sealant Spray Bottle w/Microfiber Polishing Cloth - 236m (CS 02908)
- KEN-TOOL T35 Heavy Duty Tire Hammer (KEN35323)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60681 (60681)
- CURT Trailer Hitch, 2" Receiver, Class 3,13506 (13506)
- CURT Trailer Hitch, 2" Receiver, Class 3,13083 (13083)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11329 (11329)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11422 (11422)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11421 (11421)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11258 (11258)
- Curt Trailer & Towing Hitches