Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11525
Mfr # 11525
Zoro # G8688692
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
- For Use With Honda Accord
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11525
- Zoro # G8688692
- UPC # 612314044054
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
For Use With | Honda Accord |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11525 |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Includes | Installation Hardware |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11525
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- UNIVERSAL AIR COND 87-93 Ford Mustang/Thunderbird 2.3 5.0 Hose Assembly, Ha9140C (HA9140C)
- STENS Oem Replacement Belt 265-867 For Simplicity 1713515Sm (265-867)
- SPRINGFIELD Springfield 1660704-L Uni-Lock 2-3/8" Table Mount (1660704-L)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Trailer Hitch, 2" Receiver, Class 3,13548 (13548)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- CURT Trailer Hitch, 2" Receiver, Class 3,13045 (13045)
- CURT Trailer Hitch, 2" Receiver, Class 4,14029 (14029)
- DRAW-TITE 2015-2017 Range Rover Sport Class III Max-Frame Receiver Hitch (DRT75229)
- Curt Trailer & Towing Hitches