Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11487
Mfr # 11487
Zoro # G8688309
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Color Black
- For Use With Scion xB
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11487
- Zoro # G8688309
- UPC # 612314012350
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Color | Black |
For Use With | Scion xB |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11487 |
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11487
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Pantograph (200730)
- A & I PRODUCTS Hitch Pin, Machined, 1/2" x 4 1/4 6" x3" x1" (A-HPL101)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Tank Seal, Assembly HFP-A4562 (HFP-A4562)
- BALDWIN FILTERS Air Filter, 7-17/32 x 1-25/32 in. (PA2152)
- CURT Trailer Hitch, 2" Receiver, Class 3,13014 (13014)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Commercial Duty Trailer Hitch, 15810 (15810)
- CURT Dbl Lock EZr Gsnck Hitch, 60611 (60611)
- CURT Roof Rack Cargo Bag, 38"x34"x18" (18220)
- CURT Aluminum Bskt-Style Crgo Carrier, 60"x20" (18150)
- CURT D-Ring Shackle Mount, 2-1/2" Shank, 45831 (45831)
- Curt Trailer Hitches