Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11485
Mfr # 11485
Zoro # G8688272
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- For Use With Mercedes-Benz C300
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11485
- Zoro # G8688272
- UPC # 612314114856
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11485 |
For Use With | Mercedes-Benz C300 |
Color | Black |
Includes | Installation Hardware |
Material | Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11485
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- NAVISAFE Navimount Horizontal White w/Screws (952-1)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- CURT Commercial Duty Trailer Hitch, 15802 (15802)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11184 (11184)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 (11254)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- CURT Over-Bed Fixed Ball Gooseneck Hitch (61100)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- FASTWAY Fastway 84-00-4000 ONESTEP Chock (84-00-4000)
- Curt Trailer & Towing Hitches