Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11482
Mfr # 11482
Zoro # G8688290
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- Color Black
- Size (In.) 1-1/4"
- For Use With Infiniti G35
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11482
- Zoro # G8688290
- UPC # 612314012336
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
For Use With | Infiniti G35 |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11482 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11482
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 99-16 F250/F350 SUPERDUTY RUNNING BOARD NXC BRACKET KIT (DZ16326)
- SPRAYWAY Interior Detailer, Net 12 Oz. (SW780)
- OTC Axle Nut Wrench for Ford F-450 (6601)
- BVA 20 Ton Manual Bottle Jack Shorty, J10209 (J10209)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17062 (17062)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Shrt Trunnion Bar Wght Distrib Kit, 17422 (17422)
- CURT Trailer Hitch, 2" Receiver, Class 4,14361 (14361)
- CURT Trailer Hitch, 2" Receiver, Class 4,14374 (14374)
- CURT Trailer Hitch, 2" Receiver, Class 3,13390 (13390)
- Curt Trailer Hitches