Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11474
Mfr # 11474
Zoro # G8688193
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size (In.) 1-1/4"
- Material Steel
- Application Compact Cars, Sedans and Crossovers
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11474
- Zoro # G8688193
- UPC # 612314114740
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11474 |
Color | Black |
Material | Steel |
Application | Compact Cars, Sedans and Crossovers |
Type | Class 1 Trailer Hitch |
Includes | Installation Hardware |
For Use With | Volkswagen Golf and Jetta |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11474
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 037524v25w replacement light bulb lamp, 2PK (037524V25W PERKO)
- DEE ZEE 24X18X18 UNDERBED BOX-DIAMOND PLATE (DZ61)
- SOLAR Power Inverter, 500W (PI5000X)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 8' (590036)
- CURT Trailer Hitch, 2" Receiver, Class 4,14070 (14070)
- CURT Class 2 Trailer Hitch with 1-1/4" Receiver (12200)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volvo XC60, XC90 (13467)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11141 (11141)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11412 (11412)
- CURT 44" Universal Weld-On Hitch Center Section, 2-1/2" Receiver (15921)
- Curt Trailer & Towing Hitches