Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11463
Mfr # 11463
Zoro # G8688062
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- Material Steel
- Size (In.) 1-1/4"
- Color Black
- For Use With Honda Civic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11463
- Zoro # G8688062
- UPC # 612314114634
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Material | Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11463 |
Color | Black |
For Use With | Honda Civic |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11463
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Back Up Alarm, Heavy Duty, White Noise (BA-197WN)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- SCHNEIDER ELECTRIC Illuminated Yellow Lens With Integrated (XVBC2B8)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk (18065)
- CURT Trailer Hitch, 2" Receiver, Class 4,14001 (14001)
- CURT Dbl Lock Gsnck Hitch, 60607 (60607)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- CURT Trailer Hitch, 2" Receiver, Class 3,13534 (13534)
- BUYERS PRODUCTS Hitch Plate with Receiver Tube 1/2 x 17.64 Inch for Dodge®/RAM® 3500 - 5500 Cab & Chassis (1809067)
- Curt Trailer Hitches