Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11458
Mfr # 11458
Zoro # G8688047
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Application Compact Cars, Sedans and Crossovers
- For Use With Chevy Cruze
- Includes Installation Hardware
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11458
- Zoro # G8688047
- UPC # 612314114580
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Sedans and Crossovers |
For Use With | Chevy Cruze |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Color | Black |
Material | Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11458 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11458
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THULE Roof Racks & Components Probar 200(79In) (713700)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- FAIRCHILD INDUSTRIES Kg2105 - 1993-2002 Chevrolet Camaro Belt Weatherstrip Kit (KG2105)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- CURT Adjustable Channel Mount Hitch Step (45909)
- CURT Deep Drop Trunnion Bar Weight Dist. Hitch (8K - 10K lbs, 30-5/8" Bars) (17352)
- GEN-Y HITCH 5/8 Inch Rapid Link Chain Extender (5/8" Rapid Link)
- Curt Trailer Hitches