Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11449
Mfr # 11449
Zoro # G8687843
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitsubishi Mirage G4
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11449
- Zoro # G8687843
- UPC # 612314114498
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Mitsubishi Mirage G4 |
Type | Class 1 Trailer Hitch |
Color | Black |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11449 |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11449
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL521 (KEYSL521)
- KFI Plow MNT CF & Grizzly 550-700 (105130)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA6)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- CURT Grip Step Receiver Hitch Step (32001)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- CURT Trailer Hitch, 2" Receiver, Class 3,13194 (13194)
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- CURT Trailer Hitch, 2" Receiver, Class 3,13429 (13429)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- PROGRESS MANUFACTURING EZ Hitch E2 Sway Control Hitch (92-00-0600)
- Curt Trailer Hitches