Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11448
Mfr # 11448
Zoro # G8687913
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi A4, A4 Allroad, A4 Quattro, A5 Quattro and A5 Sportback
- Color Black
- Size (In.) 1-1/4"
- Application Compact Cars, Sedans and Crossovers
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11448
- Zoro # G8687913
- UPC # 612314037162
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Audi A4, A4 Allroad, A4 Quattro, A5 Quattro and A5 Sportback |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11448 |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11448
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Fuel Cap, Locking, 1-9/6 in. Dia. (MGC802)
- SCHUMACHER ELECTRIC Voltmeter/Alternator Tester, 6/12/24V (BT55)
- MANN FILTER 95-06 Bmw M3/01-02/Z3/06-07 Z4 3.2L L6 Oil Filter, Hu926/4X (HU926/4X)
- E-Z-GO Brake Drum for Golf Cart (19186G1P)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT Trailer Hitch, 2" Receiver, Class 3,13019 (13019)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- CURT Echo Brake Controller Manual Override Button (51189)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- CURT Trailer Hitch, 2" Receiver, Class 3,13269 (13269)
- Curt Trailer Hitches