Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11447
Mfr # 11447
Zoro # G8687898
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Includes Installation Hardware
- Material Carbon Steel
- For Use With Chevy Cobalt
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11447
- Zoro # G8687898
- UPC # 612314012169
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
Material | Carbon Steel |
For Use With | Chevy Cobalt |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11447 |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11447
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- MAXTRAC REAR LOWERING SHACKLES (413130)
- LIQUI MOLY Special Tec V 0W-30, 1 Liter, 20202 (20202)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15313 (15313)
- CURT Anti-Rattle Hitch Clamp for 2" Receiver (22325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13456 (13456)
- CURT Trailer Hitch, 2" Receiver, Class 4,14374 (14374)
- Curt Trailer & Towing Hitches