Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11433
Mfr # 11433
Zoro # G8687977
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Installation Hardware
- For Use With Chevy Spark
- Size (In.) 1-1/4"
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11433
- Zoro # G8687977
- UPC # 612314114337
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11433 |
For Use With | Chevy Spark |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11433
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Brake Fluid Tester, W181 (W181)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- ECCO Safety Director, LED, Amber (37038AS)
- CAMCO Rhino Sewer Hose Seal Flexible 3 In 1 w/Rhino Extreme and amp Handle (39319)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11527 (11527)
- CURT Trailer Hitch, 2" Receiver, Class 3,13397 (13397)
- CURT Replacement CrossWing 5th Wheel Hitch Skid Pads (19282)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12318 (12318)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11443 (11443)
- HAYES Hayes 81786HBC Quik-Connect OEM Wiring Harness For Infiniti/Nissan (81786HBC)
- Curt Trailer & Towing Hitches