Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11431
Mfr # 11431
Zoro # G8687922
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Ford Focus
- Includes Installation Hardware
- Color Black
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11431
- Zoro # G8687922
- UPC # 612314114313
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
For Use With | Ford Focus |
Includes | Installation Hardware |
Color | Black |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11431 |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11431
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Motor Oil, 15W-40, Synthetic Blend, 1 Gal. (550045348)
- LISLE Red Low Profile Plastic Creeper (92102)
- SAMLEX AMERICA 160A Automatic Charge Isolator - 12V or 24V (ACR-160)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 8800 lb. Cap, 2.5" - 16" Lift Height Range (PAKHJ01)
- CURT Dbl Lock EZr Gsnck Hitch Kit, 60685 (60685)
- CURT Trailer Hitch, 2" Receiver, Class 3,13165 (13165)
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- CURT Trailer Hitch, 2" Receiver, Class 3,13424 (13424)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- SMART SOLUTIONS Smart Solutions 00094 Ultra Guard Tow Guard Accessories - Steel Angled Mounting Bar (00094)
- Curt Trailer & Towing Hitches