Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11422
Mfr # 11422
Zoro # G8687767
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
- For Use With Volkswagen Golf Alltrack and Golf SportWagen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11422
- Zoro # G8687767
- UPC # 612314114221
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
For Use With | Volkswagen Golf Alltrack and Golf SportWagen |
Color | Black |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11422 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Aut10016 replacement light bulb lamp (AUT10016 BATTERIES AND LIGHT BULBS)
- GEARWRENCH 15 Blade SAE/Metric Feeler Gauge (162D)
- WAI GLOBAL ALTDR 28SI 200A 12V (8749N)
- A & I PRODUCTS Straight Female NPT Swivel X Female NPT Adapter 3.75" x4" x2" (A-43D16)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- CURT Trailer Hitch, 2" Receiver, Class 3,13422 (13422)
- CURT Trailer Hitch, 2" Receiver, Class 3,13021 (13021)
- CURT Adjustable Channel Mount Hitch Step (45909)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12096 (12096)
- CURT Class 2 Trailer Hitch with 1-1/4" Receiver (12200)
- GEN-Y HITCH PHANTOM-X 2 Hollow Shank 4.5 Drop .7K TW 7K Hitch Only (GH-13003X)
- Curt Trailer & Towing Hitches