Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11421
Mfr # 11421
Zoro # G8687819
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Yaris iA and Scion iA
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
- Size (In.) 1-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11421
- Zoro # G8687819
- UPC # 612314114214
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Toyota Yaris iA and Scion iA |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
Includes | Installation Hardware |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11421 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11421
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Engager FT Break Away System with LED Battery Monitor (HO376120)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- TURTLE WAX 10.5 Oz. Heavy Duty Rubbing Compound Tub, Red, - (T230A)
- MOBIL Hydraulic Oil. Pail, 5 gal, DTE 24 ISO Grade 32 (125356)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- CURT Trailer Hitch, 2" Receiver, Class 4,14108 (14108)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12091 (12091)
- CURT Trailer Hitch, 2" Receiver, Class 4,14080 (14080)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Trailer Hitch, 2" Receiver, Class 3,13165 (13165)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- Curt Trailer Hitches