Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11419
Mfr # 11419
Zoro # G8687450
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- Includes Installation Hardware
- Material Carbon Steel
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11419
- Zoro # G8687450
- UPC # 612314035618
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Sedans and Crossovers |
Includes | Installation Hardware |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11419 |
For Use With | Kia Soul |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11419
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 58520 Custom Quick-Install Fifth Wheel Brackets for Dodge RAM 3500 (2013-2020) (58520)
- VELVAC Premium Wiper Blade 28" (76-28)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8368)
- ANCOR NMEA 2000 Two Way Tee Connector (270103)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11028 (11028)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Class 1 Trailer Hitch 114 Receiver Select Hyundai Kona (11638)
- CURT Trailer Hitch, 2" Receiver, Class 3,13132 (13132)
- CURT Aluminum Roof Rack Kayak Holders (18320)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114533 (114533)
- Curt Trailer & Towing Hitches