Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11417
Mfr # 11417
Zoro # G8687493
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mini Cooper
- Size (In.) 1-1/4"
- Color Black
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11417
- Zoro # G8687493
- UPC # 612314114177
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Mini Cooper |
Color | Black |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11417 |
Type | Class 1 Trailer Hitch |
Application | Compact Cars, Sedans and Crossovers |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11417
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- HOLLEY SAFETY SWITCH (12-810)
- LIPPERT HEX DRIVE DRILL ADAPTER (182912)
- POWERSTOP Z23Sport Ceramic Pad, Z23-888 (Z23-888)
- CURT Trailer Hitch, 2" Receiver, Class 3,13236 (13236)
- CURT Class 3 Trailer Hitch, 13409 (13409)
- CURT Easy-Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd (58000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13076 (13076)
- CURT Trailer Hitch, 2" Receiver, Class 3,13354 (13354)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- EQUAL-I-ZER Equal-i-zer 95-01-6050 Snap-Up Lever Replacement (95-01-6050)
- Curt Trailer Hitches