Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11412
Mfr # 11412
Zoro # G8687502
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Hardware
- For Use With Volkswagen Golf and GTI
- Material Carbon Steel
- Color Black
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11412
- Zoro # G8687502
- UPC # 612314114122
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11412 |
Includes | Installation Hardware |
For Use With | Volkswagen Golf and GTI |
Material | Carbon Steel |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11412
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW WHITE Wash Mitt Car Chenille (85-320)
- SMARTWASHER Parts Washer, 15 gal., 300 GPH, HDPE, Mobile (14161)
- MANN FILTER Oil Filter O.E.M., Hu719/8X (HU719/8X)
- FUSION S-X77CW 7.7" Classic Grill Cover - White f/ XS Series Speakers (010-12879-20)
- CURT D-Ring Shackle Mount, 2" Shank, 45832 (45832)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11431 (11431)
- CURT Trailer Hitch, 2" Receiver, Class 3,13015 (13015)
- CURT Multi-Fit Trailer Hitch w/1-1/4" Rcvr (12923)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- CURT Trailer Hitch, 2" Receiver, Class 3,13153 (13153)
- CURT Class 1 Trailer Hitch, 2" Receiver, Select Toyota Corolla Cross (11637)
- Curt Trailer Hitches