Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11408
Mfr # 11408
Zoro # G8687548
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Includes Installation Hardware
- For Use With Subaru Impreza, WRX and WRX STI
- Type Class 1 Trailer Hitch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11408
- Zoro # G8687548
- UPC # 612314114085
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Includes | Installation Hardware |
For Use With | Subaru Impreza, WRX and WRX STI |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11408 |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11408
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt, K060535 (K060535)
- BONDO Liquid Hardener 0.37 oz (912)
- ROADPRO PL-259 Crimp-On Connector, RG-59 Cable (RP-59C)
- URIAH PRODUCTS Marine Battery Terminal (UV001480)
- CURT Flat 4-Way Connector Plug/Socket, 58381 (58381)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- CURT Trailer Hitch, 2" Receiver, Class 3,13171 (13171)
- CURT Trailer Hitch, 2" Receiver, Class 3,13108 (13108)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11276 (11276)
- CURT Raw Steel Hitch Bar, 14" (49531)
- EQUAL-I-ZER Equal-i-zer 90-03-9230 Hitch Replacement Parts - Snap L-Pin (90-03-9230)
- Curt Trailer Hitches