Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11406
Mfr # 11406
Zoro # G8687609
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Fit
- Includes Installation Hardware
- Size (In.) 1-1/4"
- Type Class 1 Trailer Hitch
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11406
- Zoro # G8687609
- UPC # 612314026890
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Nissan Fit |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11406 |
Application | Compact Cars, Sedans and Crossovers |
Color | Black |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11406
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 389381 360 Siphon Roof Vent Cap - White (389381)
- DONALDSON Hydraulic Filter, Spin-On, P165875 (P165875)
- MCGARD WHEEL LOCK SET 12X1.5 NUT CONE TUNER (25257)
- MITYVAC Fluid Evacuator/Dispenser, 5L (MV7105)
- CURT Trailer Hitch, 2" Receiver, Class 3,13268 (13268)
- CURT Raw Steel Hitch Bar, 14" (49531)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11465 (11465)
- CURT Trailer Hitch, 2" Receiver, Class 3,13554 (13554)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11525 (11525)
- HOPKINS Multi Tow Adapter 7:6 (47570)
- Curt Trailer & Towing Hitches