Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11403
Mfr # 11403
Zoro # G8687539
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Chrysler 200
- Type Class 1 Trailer Hitch
- Includes Installation Hardware
- Application Compact Cars, Sedans and Crossovers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11403
- Zoro # G8687539
- UPC # 612314114030
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
For Use With | Chrysler 200 |
Type | Class 1 Trailer Hitch |
Includes | Installation Hardware |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11403 |
Material | Carbon Steel |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11403
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle And Ball Combo, 2 In (7024100)
- MAIN FILTER STAUFF SF6790 Replacement/Interchange Spin-On Filter (MF0058068)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- SHIELDS Live Well Series 149 Hose, 50' (116-149-1186)
- CURT Breakaway Battery Charger (52025)
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- CURT Trailer Hitch, 2" Receiver, Class 3,13548 (13548)
- CURT Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp (15902)
- CURT Flat 4-Way Connector Plug/Socket, 58344 (58344)
- CURT Hitch Accessory Mount, 2-in. Receiver, Select Subaru Solterra, Toyota BZ4X (13544)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 12 Inch Shank (RT25812B)
- Curt Trailer & Towing Hitches