Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11402
Mfr # 11402
Zoro # G8687581
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Compact Cars, Sedans and Crossovers
- For Use With Hyundai Sonata and Kia Optima
- Color Black
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11402
- Zoro # G8687581
- UPC # 612314114023
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
For Use With | Hyundai Sonata and Kia Optima |
Color | Black |
Includes | Installation Hardware |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11402 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11402
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Alternator Decoupler Pulley Tool Kit (27261)
- SURE SHOT Sprayer, Steel, Green, 32 oz. (A1000G)
- WIX FILTERS Cartridge Lube Filter, 24936 (24936)
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11132 (11132)
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- CURT Trailer Hitch, 2" Receiver, Class 3,13383 (13383)
- CURT Trailer Hitch, 2" Receiver, Class 3,13235 (13235)
- BUYERS PRODUCTS Stainless Steel Mirror-Mounted Beacon Bracket (8891001)
- Curt Trailer & Towing Hitches