Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11396
Mfr # 11396
Zoro # G8687660
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Color Black
- Application Compact Cars, Sedans and Crossovers
- Size (In.) 1-1/4"
- For Use With Nissan Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11396
- Zoro # G8687660
- UPC # 612314113965
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
For Use With | Nissan Leaf |
Material | Carbon Steel |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11396 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11396
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D4020 - 1997-2005 Jeep Wrangler Cowl Seal (D4020)
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- MO-CLAMP Welded Double Clevis (4145)
- TH MARINE Assy-Drn Plg Blck, #DP-1-DP (DP-1-DP)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25153)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- CURT Trailer Hitch, 2" Receiver, Class 3,13295 (13295)
- Curt Trailer Hitches