Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11391
Mfr # 11391
Zoro # G8687712
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- For Use With Honda Civic, Acura CSX and Acura ILX
- Size (In.) 1-1/4"
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11391
- Zoro # G8687712
- UPC # 612314113910
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Overall Height | 8 5/8 in |
Overall Width | 15 1/8 in |
Hitch Size | 1 1/4 in Receiver Tube |
Overall Length | 44 5/8 in |
Description
Trailer Hitch, Hitch Type Trailer Receiver Hitch, Vehicle Class I, Hitch Size 1 1/4 in Receiver Tube, Gross Trailer Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Gross Towing Weight Capacity 2,000 lb, Tongue Weight 200 lb, Material Carbon Steel, Finish Powder Coated, Diameter Not Applicable, Overall Length 44 5/8 in, Overall Width 15 1/8 in, Overall Height 8 5/8 in, Number of Mounting Holes Not Applicable, Distance Between Mounting Holes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT424)
- SHELL OIL Shell Rotella T Triple-Protection Heavy-Duty Diesel Motor Oil, 15W-40, 5 Gal. (550045128)
- PARKER RACOR BOWL KIT, 900/1000FV (RK11-2081)
- MILTON Digital Service Gage (EX516DIG)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12293 (12293)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round (57283)
- CURT Multi-Fit Trailer Hitch, 15511 (15511)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- CURT Class 3 Trailer Hitch, 13453 (13453)
- Curt Trailer Hitches