Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11390
Mfr # 11390
Zoro # G8687688
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Fusion, Lincoln MKZ and Mercury Milan
- Includes Installation Hardware
- Color Black
- Application Compact Cars, Sedans and Crossovers
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11390
- Zoro # G8687688
- UPC # 612314011995
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Ford Fusion, Lincoln MKZ and Mercury Milan |
Includes | Installation Hardware |
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11390 |
Material | Carbon Steel |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11390
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT292)
- ILC Replacement For HYSTER H35XM STARTER (H-35XM STARTER)
- GMB Engine Water Pump, 130-1010 (130-1010)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11387 (11387)
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11055 (11055)
- CURT Class 4 Trailer Hitch, 2" Receiver, Select Toyota Tundra (No Factory Receiver) (14022)
- CURT Trailer Hitch, 2" Receiver, Class 3,13019 (13019)
- HUSKY TOWING Class III Pocket Style 2 Receiver 5000 Pound Weight Carrying Capacity 500 Pound Tongue Weight (69533C)
- Curt Trailer & Towing Hitches