Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11389
Mfr # 11389
Zoro # G8687627
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Application Compact Cars, Sedans and Crossovers
- Includes Installation Hardware
- For Use With Lexus IS Turbo, IS200t, IS250, IS300 and IS350
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11389
- Zoro # G8687627
- UPC # 612314113897
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Includes | Installation Hardware |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11389 |
For Use With | Lexus IS Turbo, IS200t, IS250, IS300 and IS350 |
Color | Black |
Type | Class 1 Trailer Hitch |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11389
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pressure Reducing City Water Entry - In-Line - Cream (183-039-08)
- A & I PRODUCTS Starter Relay, 12 Volt 7" x5" x3" (A-RE164448)
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12096 (12096)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT Trailer Hitch, 2" Receiver, Class 3,13377 (13377)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11422 (11422)
- CURT Class 3 Trailer Hitch, 2" Rcvr, Select Silverado, Sierra 2500,3500 HD (13447)
- ERICKSON The Box Buddy (07720)
- Curt Trailer & Towing Hitches