Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11381
Mfr # 11381
Zoro # G8687347
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Compact Cars, Sedans and Crossovers
- Type Class 1 Trailer Hitch
- Material Carbon Steel
- For Use With BMW 535i, 535i xDrive, 550i and 550i xDrive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11381
- Zoro # G8687347
- UPC # 612314113811
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Application | Compact Cars, Sedans and Crossovers |
Type | Class 1 Trailer Hitch |
Material | Carbon Steel |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11381 |
For Use With | BMW 535i, 535i xDrive, 550i and 550i xDrive |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11381
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Butt Splice, Nylon, 16-14 Ga, PK100 (83-2390)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (60” in x 100’ ft Roll) (CAR-60-100-15)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8493PCCH)
- ZEROSTART Engine Heater - 1500W 120V Mercedes Om460 (3500080)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112653 (112653)
- CURT TruTrack 2P Weight Distribution Hitch with 2x Sway Control, 8-10K (No Shank) (17600)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Trailer Hitch, 2" Receiver, Class 3,13078 (13078)
- ROADPRO King Pin Lock (RP63251)
- Curt Trailer Hitches