Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11375
Mfr # 11375
Zoro # G8687408
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
- Material Carbon Steel
- For Use With Scion tC
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11375
- Zoro # G8687408
- UPC # 612314113750
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11375 |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Material | Carbon Steel |
For Use With | Scion tC |
Type | Class 1 Trailer Hitch |
Color | Black |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE DRIVER SIDE END CAP FOR SURE GRIP BOARD (80-0220)
- GROTE Metri Pack 150 Terminal, 24 Ga, PK10 (84-2036)
- DEE ZEE TOOLBOX LATCH (DZTBLATCH1)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- CURT Class 3 Trailer Hitch (13416)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11234 (11234)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- CURT Trailer Hitch, 2" Receiver, Class 3,13309 (13309)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 (11254)
- DRAW-TITE 20-C SUBURU LEGACY SDN/OUTBACK WGN CLS III ROUND TUBE MAX-FRAME RECEIV (76332)
- Curt Trailer Hitches