Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11367
Mfr # 11367
Zoro # G8687161
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 1 Trailer Hitch
- Application Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures
- Color Black
- Material Carbon Steel
- For Use With BMW 228i, 228i xDrive, 320i, 320i xDrive, 325i, 325xi, 328d, 328d xDrive, 328i, 328i xDrive, 335i xDrive, 335i GT xDrive, 340i, 340i xDrive, 428i, 428i Gran Coupe, 428i xDrive, 428i xDrive Gran Coupe, 435i, 435i Gran Coupe, 435i xDrive and 435i xDrive Gran Coupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11367
- Zoro # G8687161
- UPC # 612314113675
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Type | Class 1 Trailer Hitch |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Color | Black |
Material | Carbon Steel |
For Use With | BMW 228i, 228i xDrive, 320i, 320i xDrive, 325i, 325xi, 328d, 328d xDrive, 328i, 328i xDrive, 335i xDrive, 335i GT xDrive, 340i, 340i xDrive, 428i, 428i Gran Coupe, 428i xDrive, 428i xDrive Gran Coupe, 435i, 435i Gran Coupe, 435i xDrive and 435i xDrive Gran Coupe |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11367 |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11367
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/2" NPT Bronze 45 Degree Pipe to 1-1/2" Hose (PTHD-1500)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- STENS Spark Plug For Ngk 4549, Cr7Hsa Packaging Type Oem Package; 130-182 (130-182)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11486 (11486)
- CURT Class 3 Trailer Hitch, 2 Receiver, Select Jeep Grand Cherokee, L (13525)
- CURT Trailer Hitch, 2" Receiver, Class 3,13016 (13016)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11417 (11417)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11058 (11058)
- CURT Trailer Hitch, 2" Receiver, Class 3,13240 (13240)
- Curt Trailer Hitches