Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11364
Mfr # 11364
Zoro # G8687292
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4"
- Color Black
- Material Carbon Steel
- Application Compact Cars, Sedans and Crossovers
- Type Class 1 Trailer Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11364
- Zoro # G8687292
- UPC # 612314113644
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Color | Black |
Material | Carbon Steel |
Application | Compact Cars, Sedans and Crossovers |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11364 |
Type | Class 1 Trailer Hitch |
For Use With | Fiat 500L |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11364
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING OIL FILTER BAND WR 4-1/16" TO 4-5/8" (CTA2565)
- LOCK TECHNOLOGY Easy Access Kit, /Inflate-A-Wedge, 5 pcs. (146)
- GROTE Heavy Duty Mount, Black, .3125", 115Lb, PK25 (85-6062)
- VELVAC Socket With Solid Pins, 7-Way (593083)
- CURT Trailer Hitch, 2" Receiver, Class 3,13028 (13028)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Select Mazda CX-30 (11599)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12112 (12112)
- CURT Easy-Mnt Brckt for 4 or 5 Flt/6 or 7 Rnd (58000)
- CURT Trailer Hitch, 2" Receiver, Class 3,13132 (13132)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11394 (11394)
- Curt Trailer Hitches