Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11362
Mfr # 11362
Zoro # G8687137
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lexus ES350
- Type Class 1 Trailer Hitch
- Size (In.) 1-1/4"
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 11362
- Zoro # G8687137
- UPC # 612314113620
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
For Use With | Lexus ES350 |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11362 |
Color | Black |
Material | Carbon Steel |
Application | Perfect Way to Add Extra Storage Space to Your Vehicle For all Events, Activities and Adventures |
Includes | Installation Hardware |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11362
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Lamp, Rectangular, Halogen, Clear (63171-5)
- DENT FIX EQUIPMENT Eraser, Wheel, Offset, Style, Decal (DF-705D)
- DUO-CORP Duo-Corp 3020TMUT Utility Window, 35-1/2 in OAW, 2-1/4 in OAD (3020TMUT)
- BALDWIN FILTERS Oil/Transmission Filter, 3-1/2x6-15/16In (P198)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17052)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- CURT Forged Weight Distribution Shank, 2-in. Shank, 7-3/8-in. Drop, 11-1/2-in. Rise (17134)
- CURT Trailer Hitch, 2" Receiver, Class 3,13077 (13077)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- Curt Trailer & Towing Hitches