Shop All Trailer Hitches
Curt
Trailer Hitch, 1-1/4" Rcvr, Class 1,11354
Mfr # 11354
Zoro # G8687213
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Compact Cars, Sedans and Crossovers
- Type Class 1 Trailer Hitch
- For Use With Volkswagen Beetle
- Includes Installation Hardware
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 11354
- Zoro # G8687213
- UPC # 612314113545
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Size (In.) | 1-1/4" |
Details
Application | Compact Cars, Sedans and Crossovers |
Type | Class 1 Trailer Hitch |
Item | Trailer Hitch w/1-1/4" Receiver,Class 1,11354 |
For Use With | Volkswagen Beetle |
Includes | Installation Hardware |
Material | Carbon Steel |
Color | Black |
Description
Trailer Hitch w/1-1/4 In. Receiver,Class 1,11354
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- VELVAC Inline Quick Release, Valve Tractor (032020)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- CURT MV Rnd Bar Wght Dstbtn Htch, 31-3/16" Bar (17051)
- CURT Trailer Hitch, 2" Receiver, Class 3,13210 (13210)
- CURT Trailer Hitch, 2" Receiver, Class 3,13043 (13043)
- CURT Raw Steel Hitch Bar, 14" (49531)
- CURT Trailer Hitch, 2" Receiver, Class 3,13412 (13412)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13215 (13215)
- Curt Trailer Hitches